Beli corrosion inhibitors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUID FILM Corrosion InhibitorsDeskripsi:EUREKA corrosion inhibitors are used in marine settings and other highly corrosive environments. They're applied to metal components to prevent rust and wear.atribut:
- UNSPSC: 15121802
- Application: Ferrous/Non-Ferrous Metals
- Chemical Base: Lanolin
- Indoor Life Expectancy: Medium
- Lubricant Film: Wet
- NSF Rating: Not Rated
- Outdoor Life Expectancy: Medium
- Removability: Moderate
- Castrol Radiator Coolant (Cairan Pendingin Mesin)Deskripsi:Castrol Premium Cool Plus is an ethylene glycol based engine coolant concentrate containing a balanced mixture of organic acid and inorganic corrosion inhibitors specially designed to service the requirements of a broad range of heavy duty diesel engines, particularly those with wet liners. Castrol Premium Cool Plus is a low silicate, phosphate and amine free formulation providing extended service life protection for Lead Solder, Aluminium, yellow metal and ferrous alloys. The inclusion of a number of corrosion inhibitors prevents corrosion occurring in the number of dissimilar metals found in modern engine cooling systems.atribut:
- Volume (L): 205
- CRC SP-400 Corrosion Inhibitor (Pelumas Anti Karat)Deskripsi:SP-400 CORROSION INHIBITORDESCRIPTION:Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years.APPLICATIONS:Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.atribut:
- Appearance: Dark Amber Viscous Liquid
- Rectorseal Pipe Thread Sealant (Sealant Ulir Pipa)Deskripsi:General purpose non-hardening pipe thread sealants are intended for basic plumbing applications that are not exposed to high pressures from gas or liquid. They do not harden, which helps prevent cracking as the sealant ages and allows easy adjustment and disassembly.atribut:
- UNSPSC: 31201612
- Cure type: Non-Hardening
- Features: Lead Free; Low Odor
- For Fluid Type: Air; Diesel Fuel Oil; Fuels; Kerosene; Natural Gas; Steam; Water
- For Material Type: Aluminium, Brass, Copper, Fiberglass, Galvanized Steel, Iron, Polyethylene, PVC, Stainless Steel
- For Maximum Thread Diameter: 1-1/4
- Maximum Operating Pressure for Gases (psi): 2000
- Maximum Operating Pressure for Liquids (psi): 8000
- Maximum Operating Temperature (°F): 350
- Mixing Required: Yes
- Product Form: Paste
- Shelf Life (yr): 2
- Specific Gravity: 1.4
- VOC Content (g/L): 160
- Weicon Corro-Protectionatribut:
- Size (ml): 400
- Castrol Rust PreventivesDeskripsi:Castrol Rustilo DWX 21 is a powerful solvent deposited corrosion preventive with excellent dewatering properties. The solvent, after evaporation, leaves an oily protective film.
- Weicon W 44 T Sprayatribut:
- Type: Multi Spray
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- Lanotec Corrosion Inhibitor Steel-Seal (Pelumas Anti Korosi Karat)Deskripsi:A high-performance corrosion inhibitor.atribut:
- Size (L): 10
- Lanotec Lubricant General Purpose Liquid Lanolin (Pelumas Serbaguna)Deskripsi:Ideal for the following industries:- Agribusiness- Around the home- Construction- Defence- Electrical- Forklifts- Industrial- Leisure- Marine- Transport and automotiveatribut:
- Form: Liquid
- Boiling Point (°C): > 150
- Potential Hydrogen: Not Determined
- Density (g/mL): 0.81 to 0.83
- Auto-Ignition Temperature (°C): > 250
- Apperance: Light brown, mobile liquid
- Flash Point (°C): >75
- Solubility in Other Solvents (kg/m³): Hydrocarbons, organic solvents
- Solubility in Water: Immiscible
- Vapor pressure: Not Available
- Non Brand Straight Straw Colorful (Sedotan)Deskripsi:Sedotan ini dikhususkan untuk yang mempunyai usaha di bidang minuman. Mempunyai berbagai warna untuk kategori sedotanatribut:
- Length (cm): 26
- PTT Lubricants Extreme Pressure Grease (Gemuk Pelumas Otomotif)Deskripsi:High quality EP greases for industrial and automotive applications. EP GREASE contain mineral base oil, lithium soap, EP (Extreme Pressure) additive, rust and oxidation inhibitors which provide good lubrication and protection.atribut:
- Standard: NLGI
- SEKISUI Solvent Cement (Lem Pipa PVC)atribut:
- Capacity: 500ml
- Size: 500ml
- Castrol Stamping / Forming OilsDeskripsi:Castrol Iloform 168 adalah viskositas sedang, klorin, dan minyak pembentuk logam berat. Itu adalah campuran yang ekstrem, aditif tekanan dan anti aus dalam minyak mineral pelarut olahan.
- Pertamina Radiator Coolant (Cairan Pendingin Mesin)Deskripsi:PERTAMINA COOLANT merupakan pendingin premium, campuran 30% konsentrat dengan 70% air murni tanpa ion mineral yang diformulasikan dari ethylene glycol dan aditif yang seimbang.PERTAMINA COOLANT memiliki kandungan silikat yang rendah, bebas nitrit, amina dan fosfat.Teknologi pendinginan itu meningkatkan kemampuan sistem pendingin, meningkatkan efisiensi, kinerja dan umur mesin.PERTAMINA COOLANT adalah pendingin radiator mesin yang memiliki titik didih tinggi sehingga dapat mencegah mesin dari panas yang berlebih. Produk ini menstabilkan suhu mesin,melindungi logam sistem pendingin mesin seperti kuningan, tembaga, baja, besi cor, dan alumunium dari korosi.TINGKATAN MUTUPERTAMINA COOLANT memenuhi tingkatan mutu Internasional ASTM D 3306 dan JIS K 2234.KEUNGGULAN:Sifat perpindahan panas yang lebih baik.Siap digunakan dan tidak membutuhkan pengenceran untuk pengisian pertama dan penambahan.Cocok dengan filter sistem pendingin.Titik didih yang tinggi untuk mencegah mesin kendaraan dari pemanasan berlebih.Mempertahankan suhu mesin kendaraan stabil untuk menghasilkan kinerja mesin yang optimum.Memberikan perlindungan yang lebih baik terhadap korosi, deposit dan pitting untuk campuran logam yang digunakan pada sistem pendingin.Mencegah pembusaan dan kavitasi dengan mengurangi pembentukan gelembung udara atau uap.PENGGUNAAN :PERTAMINA COOLANT disarankan digunakan untuk pendingin mesin kendaraan dan sistem pendingin dengan tugas ringan.
- Weicon Rust Converteratribut:
- Size (ml): 400
- Non Brand Lab, ESD, and Cleanroom Stoolatribut:
- UNSPSC: 56112106
- Assembled: No
- Base: Cast Aluminium
- Color: Black
- Material: Polyurethane
- Seat Depth (inch): 14
- Seat Width (inch): 17
- Standards: ANSI/BIFMA
- Weight Capacity (lbs): 300
- CRC Lectra Shield Long Term Corrosion Inhibitor (Pelumas Anti Korosi Karat)Deskripsi:LECTRA SHIELD LONG TERM CORROSION INHIBITOR, 10 WT OZModel#: 02031DESCRIPTION:Designed for machined surfaces and assemblies subjected to long periods of storage or adverse shipping conditions. Film is highly resistant to humidity and salt spray and seals out moisture completely. Long-term protection lasts up to 2 years outdoors.APPLICATIONS:Armature storage, long term parts in storage, molds, motors, outdoor storage of raw materials & finished stock, overseas shipment protection, pipe fittings, protection of equipment subject to heat/humidity/chemicals/severely corrosive conditions.atribut:
- Net Fill: 10 Wt Oz
- Appearance: Dark Amber Viscous Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: Hydrocarbon
Daftar Harga corrosion inhibitors Terbaru October 2026
| FLUID FILM Corrosion Inhibitors | Rp1.399.900 |
| Castrol Radiator Coolant (Cairan Pendingin Mesin) | Rp51.999.900 |
| CRC SP-400 Corrosion Inhibitor (Pelumas Anti Karat) | Rp279.900 |
| Rectorseal Pipe Thread Sealant (Sealant Ulir Pipa) | Rp92.900 |
| Weicon Corro-Protection | Rp319.900 |
| Castrol Rust Preventives | Rp2.699.900 |
| Weicon W 44 T Spray | Rp119.900 |
| COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif) | Rp60.900 |
| Lanotec Corrosion Inhibitor Steel-Seal (Pelumas Anti Korosi Karat) | Rp5.399.900 |
| Hexachem Rust Preventive Oil Based (Cairan Anti Karat) | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/1nP104629059-1.jpg)
/P102076224-1.jpg)
/3tP109496137-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Rust%20Preventives/1wP104629068-1.jpg)
/agP108384376-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lanotec%20Corrosion%20Inhibitor%20Steel-Seal%20(Pelumas%20Anti%20Korosi%20Karat)/1aP107969046-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Hexachem%20Rust%20Preventive%20Oil%20Based%20(Cairan%20Anti%20Karat)/htP107966641-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lanotec%20Lubricant%20General%20Purpose%20Liquid%20Lanolin%20(Pelumas%20Serbaguna)/2zP107969107-1.jpg)
/0cP106860012-1.jpg)
/eiP106093522-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/SEKISUI%20Solvent%20Cement%20(Lem%20Pipa%20PVC)/P102236826-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Stamping%20%2F%20Forming%20Oils/2eP104629086-1.jpg)
/hdP104864625-1.jpg)
/buP106832426-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/CRC%20Lectra%20Shield%20Long%20Term%20Corrosion%20Inhibitor%20(Pelumas%20Anti%20Korosi%20Karat)/P102076095-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)